£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Locking chain clamp that holds and locks around any shape. Suitable for holding or removing components which are difficult to shift. Adjusts quickly with a ratchet action.
Chain length: 18" (450mm).
Tool length: 9" (225mm).
Attribute | Value |
---|---|
Brand | Irwin |
Capacity | 230mm |
EAN | 0038548000275 |
ECLASS Code | 21040190 |
Handle Colour | Silver |
Handle Material | Alloy Steel |
Handle Type | Adjustable |
Jaw Material | Alloy Steel |
Jaw Type | Chain |
MFR Part No. | 27ZR |
Number of Pieces | 1 |
Overall Length | 225mm |
Protection Features | Self Adjusting |
Type | Locking Clamp |
UNSPSC Code | 27111708 |