£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
This cranked spanner is designed specifically for use on immersion heaters. The product is a strong and solid cranked ring spanner, with room for a tommy bar if extra leverage is needed (tommy bar sold separately). Constructed from steel and zinc plated.
Features and Benefits
• Solid one-piece construction makes for a highly resilient product
• 3.3/8in. to fit most standard immersion heaters
• Manufactured from steel for durability
• Zinc plating further protects the product from corrosion
Typical Applications
• Plumbing
• DIY
• Engineering
Attribute | Value |
---|---|
Brand | Rothenberger |
ECLASS Code | 21040190 |
Handle Colour | Silver |
Handle Material | Steel |
Jaw Material | Steel |
MFR Part No. | 80101M |
Number of Pieces | 1 |
Type | Immersion Heater Spanner |
UNSPSC Code | 27111708 |