£9.49
Ex VAT
£11.39
Inc VAT
6 Variations Available
Product Details
Product Specification
For standard and heavy-duty pipe wrenches.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140297616 |
ECLASS Code | 21040190 |
Handle Type | No Handle |
Jaw Material | Chrome Vanadium Steel |
Jaw Type | Standard |
Number of Pieces | 1 |
Overall Length | 205mm |
Standards Met | DIN 5234 - 1992 |
Type | Spare Jaw/Nut |
UNSPSC Code | 27111708 |