£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Manufactured from malleable iron. Suitable for fitting back nuts and union nuts for taps behind basins, sinks and baths.
Attribute | Value |
---|---|
Brand | Monument |
EAN | 5015375003278 |
ECLASS Code | 21040190 |
Handle Material | Iron |
Handle Type | Straight |
Jaw Material | Iron |
Jaw Type | Standard |
MFR Part No. | 327R |
Number of Pieces | 1 |
Overall Length | 260mm |
Type | Basin Wrench |
UNSPSC Code | 27111708 |