£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Heavy Duty
With spring loaded jaws of hardened forged and milled steel. Jaw swivels 180° allowing easy tightening and loosening of basin nuts on both 15mm and 22mm pipes. With sliding tommy bar.
Capacity: 10 - 32mm (3/8” - 1 1/4”).
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140142787 |
ECLASS Code | 21040190 |
Handle Material | Steel |
Handle Type | Straight |
Jaw Material | Steel |
Jaw Type | Standard |
Number of Pieces | 1 |
Overall Length | 265mm |
Type | Basin Wrench |
UNSPSC Code | 27111708 |