£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Tightens and loosens nuts in particularly awkward positions such as under basins and behind pipes. Handle manufactured from solid steel with removable tommy bar.
Hardened serrated steel head and jaws. The spare jaw can be stored on the handle.
Capacity: 10 - 32mm (3/8” - 1 1/4”).
Attribute | Value |
---|---|
Brand | Monument |
EAN | 5015375003476 |
ECLASS Code | 21040190 |
Handle Material | Steel |
Handle Type | Straight |
Jaw Material | Steel |
Jaw Type | Standard |
MFR Part No. | 345V |
Number of Pieces | 1 |
Overall Length | 390mm |
Type | Basin Wrench |
UNSPSC Code | 27111708 |