£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Box Ring Type
Manufactured from a single piece casting of malleable iron. Overall clearance around spanner 22mm (7/8”) for easier fitting on insulated copper cylinders. The handle can be struck to loosen very tight immersion heaters.
Capacity: 86mm (3 3/8”).
Attribute | Value |
---|---|
Brand | Monument |
EAN | 5015375003612 |
ECLASS Code | 21040190 |
Handle Type | Straight |
Jaw Type | Standard |
MFR Part No. | 361T |
Number of Pieces | 1 |
Type | Box Spanner |
UNSPSC Code | 27111708 |