noscriptRothenberger TELESCOPIC SPRING LOADED BASIN WRENCH 32MM 70225 | Cromwell Tools

Rothenberger

TELESCOPIC SPRING LOADED BASIN WRENCH 32MM

SKU:

RBC5887209D

MPN:

70225

£29.79

Ex VAT

£35.75

Inc VAT

IN STOCK (2)

    Product Details

    This basin wrench boasts a telescopic attachment that can work with any size fastener from 3/8in. to 1.1/4in. The product is chrome plated and features a self-locating self-locking hook and several size adjustments.


    Features and Benefits
    • Has a self-locating, self-locking hook
    • Chrome plated finish for bolstered protection against corrosion
    • Suits any size between 3/8in. and 1. 1/4in. for versatility of use
    • Swivel handle delivers optimal power transmission and torque for easier turning
    • Swivel, spring-loaded claw enables right and left handed installation for ambidextrous use
    • Supplied with a telescopic attachment which is 4 x adjustable in length for a broader scope of use including in confined spaces


    Typical Applications
    • Plumbing
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Rothenberger

    ECLASS Code

    21040190

    Handle Type

    Telescoping

    MFR Part No.

    70225

    Number of Pieces

    1

    Overall Length

    32mm

    Type

    Basin Wrench

    UNSPSC Code

    27111708