£16.99
Ex VAT
£20.39
Inc VAT
2 Variations Available
Product Details
Product Specification
For heaviest duty.
35% saving in power due to new, improved lever action.
With gripping zones for flat and round material, suitable for versatile use.
With cutting edges for soft, hard and piano wire.
Long cutting edges for thicker cables.
Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC.
High grade special tool steel, oil-hardened and tempered.
Plastic coated handles.
Text to go with App shots:
Gripping zone for round material.
Induction hardened cutting edges also suitable for piano wire.
Powerful gripping, pulling and bending thanks to high leverage.
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773010500 |
ECLASS Code | 21040300 |
UNSPSC Code | 27112100 |