noscriptKnipex 02 01 200 Sb High Leverage Combination Pliers 200mm 02 01 200 SB | Cromwell Tools

Knipex

02 01 200 Sb High Leverage Combination Pliers 200mm

SKU:

KPX5581958J

MPN:

02 01 200 SB

£17.99

Ex VAT

£21.59

Inc VAT

IN STOCK (6)

    Product Details

    For heaviest duty.
    35% saving in power due to new, improved lever action.
    With gripping zones for flat and round material, suitable for versatile use.
    With cutting edges for soft, hard and piano wire.
    Long cutting edges for thicker cables.
    Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC.
    High grade special tool steel, oil-hardened and tempered.
    Plastic coated handles.


    Text to go with App shots:


    Gripping zone for round material.


    Induction hardened cutting edges also suitable for piano wire.


    Powerful gripping, pulling and bending thanks to high leverage.


    Product Specification
    Attribute
    Value

    Brand

    Knipex

    EAN

    4003773010524

    ECLASS Code

    21040300

    UNSPSC Code

    27112100