£21.99
Ex VAT
£26.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These high leverage combination pliers are unique in the way that they require 35% less user effort to operate than conventional combination pliers. Each pair possesses cutting edges with an approximate hardness of 63 HRC making them suited for heavy duty applications. The optimised leverage makes for all around easier working including easier cutting, powerful gripping, bending and pulling. The long cutting edges allow the product to cut even thicker cables, whilst the gripping zones effectively clamp on flat and round materials for versatility. Both pairs of pliers are manufactured from high-grade special tool steel, forged, multi stage oil-hardened for maximum resilience. Available in two sizes to suit your needs.
Features and Benefits
• Requires 35% less user effort than with conventional combination pliers for tru ease of use
• Available in two sizes to suit your preferences and need
• Cutting edges possess an approximate hardness of 63 HRC making the product suited for heavy duty use
• Easier all around cutting, gripping, bending and pulling due to the optimised leverage
• Long cutting edges allow the product to cut thicker cables for versatility of use
• Heavy duty gripping zones allow effective and powerful gripping of flat and round materials
• Manufactured from high-grade special tool steel, forged, multi stage oil-hardened for maximum product longevity
Typical Applications
• Electrical
• Engineering
• Plumbing
• DIY
• Construction
Standards
• IEC 60900 DIN EN 60900
Attribute | Value |
---|---|
Brand | Knipex |
Cutting Capacity | Copper Cable:11.5mm Hard Wire:2.5mm Piano Wire:2mm |
EAN | 4003773034896 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chemically Blackened |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Style | Serrated |
MFR Part No. | 02 02 180 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 180mm |
Special Features | Ergonomic Grip Handles |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | No |