Knipex

02 02 200, 200mm Combination Pliers, Serrated Jaw

SKU:

KPX5580001C

MPN:

02 02 200

£23.79

Ex VAT

£28.55

Inc VAT

IN STOCK (14)

    Product Details

    These high leverage combination pliers are unique in the way that they require 35% less user effort to operate than conventional combination pliers. Each pair possesses cutting edges with an approximate hardness of 63 HRC making them suited for heavy duty applications. The optimised leverage makes for all around easier working including easier cutting, powerful gripping, bending and pulling. The long cutting edges allow the product to cut even thicker cables, whilst the gripping zones effectively clamp on flat and round materials for versatility. Both pairs of pliers are manufactured from high-grade special tool steel, forged, multi stage oil-hardened for maximum resilience. Available in two sizes to suit your needs.


    Features and Benefits
    • Requires 35% less user effort than with conventional combination pliers for tru ease of use
    • Available in two sizes to suit your preferences and need
    • Cutting edges possess an approximate hardness of 63 HRC making the product suited for heavy duty use
    • Easier all around cutting, gripping, bending and pulling due to the optimised leverage
    • Long cutting edges allow the product to cut thicker cables for versatility of use
    • Heavy duty gripping zones allow effective and powerful gripping of flat and round materials
    • Manufactured from high-grade special tool steel, forged, multi stage oil-hardened for maximum product longevity


    Typical Applications
    • Electrical
    • Engineering
    • Plumbing
    • DIY
    • Construction


    Standards
    • IEC 60900 DIN EN 60900


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Knipex

    Cutting Capacity

    Copper Cable:11.5mm Hard Wire:2.5mm Piano Wire:2mm

    EAN

    4003773034902

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Chemically Blackened

    Handle Material

    Bi-Material

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Steel

    Jaw Style

    Serrated

    MFR Part No.

    02 02 200

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    200mm

    Special Features

    Ergonomic Grip Handles

    Type

    Combination Pliers

    UNSPSC Code

    27112100

    VDE

    No