£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
Product Documents
These combination pliers from Knipex® are extremely versatile and can be used with both round and flat materials.
Features and Benefits
• Cutting edges designed for both hard and soft wire
• Long cutting edges allow for cutting thicker cables
• Cutting edges are induction-hardened to 60 HRC (approx.) and have been oil-hardened at multiple stages during production for a durable tool
Typical Applications
• Cutting hard and soft wire
• Cutting flat metal
• Cutting cables
Standards
• DIN ISO 5746
Attribute | Value |
---|---|
Brand | Knipex |
Cutting Capacity | Copper Cable:12-16mm Hard Wire:2.2mm Medium Wire:3.4mm |
EAN | 4003773010647 |
ECLASS Code | 21040300 |
Finish/Coating | Polished |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Style | Combination |
MFR Part No. | 03 02 180 |
Overall Length | 180mm |
Standards Met | DIN ISO 5746 |
Type | Combination Pliers |
UNSPSC Code | 27112100 |