£24.49
Ex VAT
£29.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Reliable and diverse needle nose pliers equipped with cutting edges for soft, medium-hard and hard wire. Cutting made easier thanks to the high leverage joint and milled groove in the gripping area permitting small parts such as nails, pins and bolts to be held and pulled.
Features and benefits
• Handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist)
• Gripping surfaces with special convex contour on one side for secure gripping of flat parts
• Long service life and stable tips
• Forged from special high grade steel
Typical applications
• Gripping
Attribute | Value |
---|---|
Brand | Knipex |
Cutting Capacity | Copper Cable:16mm² Copper Cable:8mm Hard Wire:2mm Medium Wire:3mm |
EAN | 4003773078968 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Polished |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Style | Serrated |
MFR Part No. | 08 22 145 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 145mm |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 145g |