noscriptKennedy 115mm, Diagonal Cutting Pliers 5589080K | Cromwell Tools

Kennedy

115mm, Diagonal Cutting Pliers

SKU:

KEN5589080K

MPN:

5589080K

£8.49

Ex VAT

£10.19

Inc VAT

IN STOCK (50+)

    Product Details

    These miniature ESD pliers and cutters are designed for performance and user safety. The dissipative handles safely discharge any electrostatic energy, reducing the possibility of damage to sensitive items. The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort. These are manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Available in various sizes as well as in a needle nose or diagonal cutting design.


    Features and Benefits
    • Dissipative handles safely discharge any electrostatic energy, reducing the possibility of damage to sensitive items
    • The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort
    • Polypropylene core for strength and durability
    • Soft thermoplastic outer for non-slip comfort grip
    • Available in an array of sizes to suit your needs
    • Can be purchased as needle nose or diagonal cutting pliers to suit your requirements


    Typical Applications
    • Electrical
    • Construction
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cutting Capacity

    12 to 16mm

    EAN

    5036140043534

    ECLASS Code

    21040300

    ESD

    Yes

    Finish/Coating

    Polished

    Handle Material

    Rubber

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    14.6mm

    Jaw Material

    Drop Forged Carbon Steel

    Jaw Opening

    16mm

    Jaw Style

    Diagonal

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    115mm

    Type

    Diagonal Cutting Pliers

    UNSPSC Code

    27112100

    VDE

    No