£11.79
Ex VAT
£14.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These precision flush-cutting shears possess an ultra-slim profile for close cutting. Designed to reduce electric shock to the work-piece and available in two sizes. Model 175M is fitted with "Klip-Grip" to hold the wire and prevent the loose end from falling away after the cut has been made.
Features and Benefits
• Minimises electronic shock that is delivered to the work-piece
• Safety clips ensure there is no accidental cutting
• Produces an ultra flush cut for precision
• Soft grip handles bolster comfort and grip whilst using
Typical Applications
• Ideal for use as a general purpose wire cutter
Standards
• Complies with MIL-STD-2000, DOD-STD-2000, and WS-6356E standards
Attribute | Value |
---|---|
Brand | Xcelite |
EAN | 0037103030023 |
ECLASS Code | 21040301 |
ESD | No |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Steel |
MFR Part No. | 175M |
Miniature | No |
Non Sparking | No |
Overall Length | 127mm |
Standards Met | DOD-STD-2000 MIL-STD-2000 WS-6356E |
Type | Pliers |
UNSPSC Code | 27112114 |
VDE | No |