£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
137 10 Grip Wrench Locking Pliers
Professional adjustable grip wrench with 3 point contact jaw for a firm grip on the workpiece. Ideal for gripping, clamping and holding applications.
Nickel Plated Vanadium Steel construction for strength and corrosion resistance
Adjustment screw and quick release lever with spring for excellent jaw pressure
Forged and tempered jaws with welded upper jaw for a firm hold
Attribute | Value |
---|---|
Brand | Gedore |
EAN | 4010886640678 |
ECLASS Code | 21040300 |
Finish/Coating | Nickel |
Insulated | No |
Jaw Opening | 32mm |
Jaw Style | Smooth |
MFR Part No. | 137-10 |
Overall Length | 230mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |