£30.39
Ex VAT
£36.47
Inc VAT
Product Details
Product Specification
187.16CPE
Hardened cutting edges, ergonomic grips, return spring, chrome finish.
Attribute | Value |
---|---|
Brand | Facom |
Cutting Capacity | 1.6mm 2mm 3mm 4mm |
EAN | 3148516417138 |
ECLASS Code | 21040300 |
Finish/Coating | Chrome |
Handle Material | Ergonomic Material |
Insulated | No |
Jaw Length | 34mm |
Jaw Material | Chrome Vanadium Steel |
Jaw Opening | 60mm |
Jaw Style | Serrated |
MFR Part No. | 187.16CPE |
Overall Length | 165mm |
Special Features | Ergonomic Grip Handles |
Standards Met | ASME B107.500 DIN ISO 5746 ISO 5746 NF ISO 5746 |
Type | Combination Pliers |
UNSPSC Code | 27112100 |