£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
Product Documents
Combining shorter handles and a large jaw opening, these extra-wide slip joint pliers are ideal for gripping larger pipes. Manufactured from hardened alloy steel, the product is completed with bi-constructed handles according to the ERGO™ process that emphasises safety and comfort. With a one-hand use adjustment mechanism and a short handle design for easy access to restricted areas.
Features and Benefits
• Wide capacity jaws with hi-grip teeth allow you to effectively grip your desired material
• Designed according to Bahco®'s scientific ERGO™ process to ensure maximum user safety and comfort
• Possesses an easy to use, one hand operated quick-adjust mechanism
• ERGO™ handles boast a two-component combination that includes a thermoplastic surface, for a comfortable grip, and a robust polypropylene core for durability
• Phosphate finish provides protection against corrosion for overall product longevity
• Manufactured from a high performance alloy steel that is also hardened for bolstered durability
Typical Applications
• Plumbing
• Automotive
• Engineering
• DIY
Standards
• ISO 8976
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518270285 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Black-Oxide |
Handle Material | Polypropylene Thermoplastic |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 63mm |
Jaw Material | Alloy Steel |
Jaw Opening | 51mm |
Jaw Style | Flat Pipe Grip |
MFR Part No. | 8231 IP |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 160mm |
Series | Ergo™ |
Special Features | Corrosion-Resistant |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |