KennedyPro

Combination Pliers, Serrated, Steel, 165mm

SKU:

KEN5582050K

MPN:

5582050K

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured with quality steel and encased with a bi-material handle. These Pro-Torq Combination Pliers with Wire Cutters also feature a polypropylene core and a double polished head and joints. Available in three different specifications.


    Features and Benefits
    • Induction hardened cutting edges for gripping with precision and strength
    • Dual material handle for expert non-slip grip and comfort, to provide maximum force with minimal effort
    • Serrated jaws for secure hold of nuts
    • Double polished head for longevity of product and hardiness
    • Available in a variety of sizes to suit personal needs


    Typical Applications
    • Electrical
    • DIY
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    EAN

    5036140422520

    ECLASS Code

    21040300

    ESD

    No

    Handle Material

    Thermoplastic

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Steel

    Jaw Style

    Serrated

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    165mm

    Special Features

    Comfort Grip Non-Slip

    Type

    Combination Pliers

    UNSPSC Code

    27112100

    VDE

    No