£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
38997
Industrial quality, chrome nickel steel hardened and tempered with a polished finish, chemically blacked tips and special non slip cushion-grip handles.
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559389971 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Nickel Steel |
Jaw Style | External |
MFR Part No. | 38997 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 180mm |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 90.7g |