noscriptKennedy 190mm, Pliers Set, Jaw Serrated/Smooth 5589810K | Cromwell Tools

Kennedy

190mm, Pliers Set, Jaw Serrated/Smooth

SKU:

KEN5589810K

MPN:

5589810K

£23.49

Ex VAT

£28.19

Inc VAT

IN STOCK (5)

    Product Details

    Contents: Adjustable Wrench 205mm, Groove Joint 190mm & Combination 180mm


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140119000

    ECLASS Code

    21040300

    ESD

    No

    Handle Material

    PVC

    Individual or Set

    Set

    Insulated

    No

    Jaw Material

    Chrome Vanadium Steel

    Jaw Style

    Serrated Smooth

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    3

    Overall Length

    190mm

    Type

    Pliers

    UNSPSC Code

    27112100

    VDE

    No