£35.39
Ex VAT
£42.47
Inc VAT
Product Details
Product Specification
Half-round straight nose plier with narrow, finely serrated tips and a pipe-grip for reduced slipping. The pliers also feature a side cutter for copper and hard steel wire (max 160kg/mm2).
Features and Benefits
• Bi-Material ergonomic grips that are resistant to chemical agents
• Chrome finish for corrosion resistance
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome-Plated |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 75mm |
Jaw Material | Chrome Molybdenum Vanadium |
Jaw Opening | 75mm |
Jaw Style | Serrated |
MFR Part No. | 185.20CPE |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 200mm |
Special Features | Spring-Loaded Return |
Standards Met | DIN ISO 5745 ISO 5745 NF ISO 5745 |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |