£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
This range of heat-treated steel circlip pliers is suited for use when performing large equipment repair. Each set of pliers boasts a replaceable tip, spring ratchet locking mechanism, a black powder coated and galvanised tips and lock lever. Complete with an insulated lever handle, the product can be purchased for external or internal circlips.
Features and Benefits
• Available in a range of sizes and specifications including internal or external to suit your requirements
• Manufactured from heat-treated steel for maximum durability
• Replaceable tips keep your tool working to an optimum level
• Spring ratchet locking mechanism to securely hold against snap ring tension
• Black powder coated for bolstered protection against corrosion
• Galvanised tips and lock lever for accurate working
• Insulated lever handle for user comfort and grip
Typical Applications
• Automotive
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118478 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Paint |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 65.8mm |
Jaw Material | Steel/High carbon steel |
Jaw Opening | 300mm |
Jaw Style | External |
Miniature | No |
Non Sparking | Yes |
Number of Pieces | 1 |
Overall Length | 510mm |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |