£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Manufactured from specially selected steels, these Pro-Torq Snipe Nose Cutters and Pliers are designed for professional use in punishing environments. The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort. Each model is especially suitable for production line environments where repetitive work is undertaken. Both models possess side cutters for multi-purpose use.
Features and Benefits
• Serrated jaws make easy work of gripping nuts for quick release
• Induction hardened cutting edges hold a decent cutting edge over time, even with extensive use
• Double polished head and joint repels grime and dirt and makes for easy cleaning of your tool
• Bi-material grip of polypropylene core for strength and soft thermoplastic outer for comfort and control
• Available in two sizes to suit your preference
• Slip guard protects your knuckles in case of accidental slippage when using
Typical Applications
• Electrical
• DIY
• Warehousing
• Production Line
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140422544 |
ECLASS Code | 21040300 |
Handle Material | Polypropylene Thermoplastic |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 85mm |
Jaw Material | Steel |
Jaw Opening | 85mm |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Overall Length | 215mm |
Special Features | Slip Guard |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |