£21.99
Ex VAT
£26.39
Inc VAT
3 Variations Available
Product Details
Product Specification
With straight jaws and a snipe nose these side cutting pliers from Knipex are a tool predominantly used for assembly and installation work in poorly accessible areas. A quality and reliable tool that allows a variety of professionals to work in confined spaces and deliver with ease.
Features and Benefits
• Manufactured from a vanadium electric steel for durability
• Products are oil hardened and cutting edges are induction hardened to hold a strong cutting edge
• The product's elastic tips provide a good dimensionally stable even when twisted
Typical Applications
• Ideal for use in awkward or hard to reach areas due to their long nose and side cutting action
• Cutting edges are suited for soft, medium-hard and hard wire
Standards
• DIN ISO 5745
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773010913 |
ECLASS Code | 21040300 |
Insulated | No |
Jaw Style | Serrated |
MFR Part No. | 26 21 200 |
Overall Length | 200mm |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
Weight | 205g |