£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
The Draper expert fencing pliers 260mm represent reliability and versatility. Crafted to endure rigorous tasks, these pliers simplify fence installation, repairs, and general construction projects. With ergonomic handles, they offer comfort during extended use. The precision-engineered jaws ensure optimal gripping and cutting, handling tough materials effortlessly
Features and Benefits
• Trusted Draper quality
• Versatile 260mm design
• Ergonomic handles
• Precision-engineered jaws
• Durable construction
• Essential for professionals and DIY enthusiasts
• Handles tough materials
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559684502 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Ergonomic Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Alloy Steel |
Jaw Style | Serrated |
MFR Part No. | 68450 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 260mm |
Type | Fencing Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 670g |