noscriptBoddingtons Electrical Ltd 284300 INSULATION HOLE CUTTER 284300 | Cromwell Tools

Boddingtons Electrical Ltd

284300 INSULATION HOLE CUTTER

SKU:

BOD5340028E

MPN:

284300

£54.49

Ex VAT

£65.39

Inc VAT

OUT OF STOCK

    Product Details

    • Insulation is pierced at a 4mm diameter and removed
    • Eliminates need of piercing insulation with test probe
    • Gives a safe measuring point
    • Lowers risk regarding misreading and damage to testing device
    • Insulation of tough non-brittle plastic
    • Tested to EN/IEC 60900:2012


    Product Specification
    Attribute
    Value

    Brand

    Boddingtons Electrical Ltd

    ECLASS Code

    21040300

    Handle Material

    Plastic

    Insulated

    Yes

    Jaw Opening

    4mm

    MFR Part No.

    284300

    Overall Length

    200mm

    Standards Met

    EN/IEC 60900:2012

    Type

    Pliers

    UNSPSC Code

    27112100