noscriptKennedy 510mm, Circlip Plier Jaw, Bent Nose, 300mm Opening 5673840K | Cromwell Tools

Kennedy

510mm, Circlip Plier Jaw, Bent Nose, 300mm Opening

SKU:

KEN5673840K

MPN:

5673840K

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (50+)

    Product Details

    These Kennedy® replacement jaws are suited for use when replacing Kennedy® Heavy Duty Snap Ring Pliers (165mm-300mm). An ideal way of ensuring your tool performs to an ideal level time and time again.


    Features and Benefits
    • Simple and cost effective way of keeping your circlip pliers working to an optimum level
    • Available for both bent and straight circlip pliers to suit your needs


    Typical Applications
    • Automotive
    • Engineering


    Notes
    • For use with KEN5586700K, KEN558610K, KEN5586720K and KEN5586730K


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140119598

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Paint

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    65.8mm

    Jaw Material

    High Carbon Steel

    Jaw Opening

    300mm

    Jaw Style

    Bent Nose

    Miniature

    No

    Non Sparking

    Yes

    Number of Pieces

    1

    Overall Length

    510mm

    Type

    Plier Jaws

    UNSPSC Code

    27112100

    VDE

    No