£19.49
Ex VAT
£23.39
Inc VAT
2 Variations Available
Product Details
Product Specification
These Kennedy® replacement jaws are suited for use when replacing Kennedy® Heavy Duty Snap Ring Pliers (165mm-300mm). An ideal way of ensuring your tool performs to an ideal level time and time again.
Features and Benefits
• Simple and cost effective way of keeping your circlip pliers working to an optimum level
• Available for both bent and straight circlip pliers to suit your needs
Typical Applications
• Automotive
• Engineering
Notes
• For use with KEN5586700K, KEN558610K, KEN5586720K and KEN5586730K
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140119581 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Paint |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 72.6mm |
Jaw Material | High Carbon Steel |
Jaw Opening | 300mm |
Jaw Style | Straight |
Miniature | No |
Non Sparking | Yes |
Number of Pieces | 1 |
Overall Length | 510mm |
Type | Plier Jaws |
UNSPSC Code | 27112100 |
VDE | No |