£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Made from a durable polished alloy-steel, and constructed using numerically controlled grinding, ensuring accuracy whilst increasing reliability and consistency, the Supreme-Series short snipe nose pliers are the perfect addition to any precision toolkit.
Features and Benefits
• High performance polished alloy-steel construction
• Numerically controlled machine grinding guarantees accuracy and increases the tools reliability and consistency
• Tough hardened 42-46 HRC
• Screw joint that minimizes friction and maximizes jaw alignment
• ESD safe handles in synthetic material with return spring
• 20 mm of smooth jaws with radiused edges
Typical Applications
• Workshop
• Domestic
• Electronics
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150052769 |
ECLASS Code | 21040300 |
Handle Material | Ergonomic Material |
Insulated | No |
Jaw Material | Steel |
Jaw Style | Smooth |
MFR Part No. | 7893 |
Overall Length | 120mm |
Type | Snipe Nose Pliers |
UNSPSC Code | 27112100 |