£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Product Documents
Robust pliers with 25 adjustment positions. Made from Chrome vanadium electric steel with an oil-hardened coating. Ideal for tightening and loosening of siphon screw connections, plastic pipe connections and round cap nuts as well as gentle loosening of hoses on nozzles.
Features and benefits
• For siphons, tube fittings and connectors up to 80 mm diameter
• Fine adjustment for ideal adjustment to diverse diameters
• For connectors and couplings with screw connection, such as Cannon circular connectors
• Ergonomic handle geometry
• Exchangeable plastic jaws for sensitive surfaces; up to Ø 75 mm
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773078470 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Oil-Hardened |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Opening | 18mm |
Jaw Style | Serrated |
MFR Part No. | 81 11 250 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 250mm |
Special Features | Replaceable Soft Grip Plastic Inserts |
Standards Met | DIN ISO 8976 |
Type | Waterpump Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 345g |