£7.79
Ex VAT
£9.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This range of protective jaws feature three pairs of plastic jaws for the 86 range of pliers. Smooth gripping surfaces ensure that they are ideal for sensitive materials and designer fittings. They are easily attachable by hand for efficient use.
Features and Benefits
• Three pairs of protective jaws
• Smooth gripping surfaces
• Easily attachable
Typical Applications
• Use on the 86 range of pliers
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773085805 |
ECLASS Code | 21040300 |
ESD | No |
Individual or Set | Individual |
Insulated | No |
Jaw Style | Smooth |
MFR Part No. | 86 09 180 V01 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 86mm |
Type | Plier Jaws |
UNSPSC Code | 27112100 |
VDE | No |