£33.49
Ex VAT
£40.19
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773012023 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Forged Chrome Vanadium Electric Steel |
Jaw Style | Serrated |
MFR Part No. | 87 01 250 SB |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 250mm |
Series | Cobra® |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |