noscriptKnipex Alligator®, Slip Joint Pliers, Serrated, Forged Chrome Vanadium Electric Steel, 250mm 88 01 250 | Cromwell Tools

Knipex

Alligator®, Slip Joint Pliers, Serrated, Forged Chrome Vanadium Electric Steel, 250mm

SKU:

KPX5580002K

MPN:

88 01 250

£17.79

Ex VAT

£21.35

Inc VAT

IN STOCK (50+)

    Product Details

    The Alligator® range from Knipex® is designed to self lock when affixed to your desired pump. Particularly useful when having to loosen stubborn or stuck bolted connections, the pliers are also manufactured with economical work in confined spaces in mind. Available in three varying sizes and specifications to suit your needs.


    Features and Benefits
    • Pinch guard prevents operators' fingers being pinched to avoid injury
    • Robust construction makes the pliers particularly suited for work outside
    • The box-joint design ensures high stability due to double guide
    • With a teeth hardness of 61 HRC, the pliers possess a high wear resistance and provide extremely stable gripping
    • Self-locking on pipes means you can exert your energy on applying torque directly
    • The 9-notch adjustment positioning allows for 30% more gripping capacity whilst still being comfortable to use
    • Slim size head and joint area makes the pliers ideal for use in confined spaces
    • Chrome vanadium electric steel, forged, multi stage oil-hardened construction is highly resilient


    Typical Applications
    • Engineering
    • Automotive
    • Plumbing


    Standards
    • DIN ISO 8976


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Knipex

    EAN

    4003773022992

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Polished

    Handle Material

    Plastic

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Forged Chrome Vanadium Electric Steel

    Jaw Opening

    50mm

    Jaw Style

    Serrated

    MFR Part No.

    88 01 250

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    250mm

    Series

    Alligator®

    Standards Met

    DIN ISO 8976

    Type

    Slip Joint Pliers

    UNSPSC Code

    27112100

    VDE

    No

    Weight

    331g