SKU:
KPX5580002L
MPN:
88 01 300
£26.79
Ex VAT
£32.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Alligator® range from Knipex® is designed to self lock when affixed to your desired pump. Particularly useful when having to loosen stubborn or stuck bolted connections, the pliers are also manufactured with economical work in confined spaces in mind. Available in three varying sizes and specifications to suit your needs.
Features and Benefits
• Pinch guard prevents operators' fingers being pinched to avoid injury
• Robust construction makes the pliers particularly suited for work outside
• The box-joint design ensures high stability due to double guide
• With a teeth hardness of 61 HRC, the pliers possess a high wear resistance and provide extremely stable gripping
• Self-locking on pipes means you can exert your energy on applying torque directly
• The 9-notch adjustment positioning allows for 30% more gripping capacity whilst still being comfortable to use
• Slim size head and joint area makes the pliers ideal for use in confined spaces
• Chrome vanadium electric steel, forged, multi stage oil-hardened construction is highly resilient
Typical Applications
• Engineering
• Automotive
• Plumbing
Standards
• DIN ISO 8976
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773034094 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Polished |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Forged Chrome Vanadium Electric Steel |
Jaw Opening | 70mm |
Jaw Style | Serrated |
MFR Part No. | 88 01 300 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 300mm |
Series | Alligator® |
Standards Met | DIN ISO 8976 |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 511g |