£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
Service pliers for nuts and bolts of 3 - 13mm AF. The design of handle ensures easy access in confined spaces. Gripping surfaces are serrated and slightly conical.
Attribute | Value |
---|---|
Brand | Bahco |
Cutting Capacity | 1 to 3mm |
EAN | 7314150034246 |
ECLASS Code | 21040300 |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Opening | 180mm |
Jaw Style | Smooth |
MFR Part No. | B2979D-180 |
Overall Length | 180mm |
Type | Pliers |
UNSPSC Code | 27112100 |