£10.99
Ex VAT
£13.19
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559197354 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Set |
Insulated | No |
Jaw Material | Steel |
Jaw Style | External Internal |
MFR Part No. | 19735 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 5 |
Overall Length | 165mm |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 280g |