SKU:
KPX5580020C
MPN:
00 20 03 V02
£68.99
Ex VAT
£82.79
Inc VAT
Product Details
Product Specification
Product Documents
This circlip plier set contains four circlip pliers - two internal, two external - to ensure you have the right set of pliers to hand no matter the application. Each set of pliers are forged from chrome vanadium steel and oil hardened for maximum durability. Finished with non-slip grips and solid tips, the pliers are ideal for regular, industrial use.
Features and Benefits
• Solid, forged construction ensures durability
• Non-slip handles for bolsterd control, comfort and grip when using
• Solid, straight tips for precision working
• Manufactured from chrome vanadium steel, forged and oil-hardened for ultimate resilience
Contents
• 1 x 44 11 J1 - Circlip Pliers for internal circlips in bore holes (Ø 12 - 25 mm)
• 1 x 44 11 J2 - Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm)
• 1 x44 11 A1 - Circlip Pliers for external circlips on shafts (Ø 10 - 25 mm)
• 1 x 44 11 A2 - Circlip Pliers for external circlips on shafts (Ø 19 - 60 mm)
Typical Applications
• Automotive
• Agriculture
• Engineering
Standards
• DIN 5256 C
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773077640 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Black Atramentized |
Handle Material | Plastic |
Individual or Set | Set |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | External Internal |
MFR Part No. | 00 20 03 V02 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 4 |
Overall Length | 140 180mm |
Standards Met | DIN 5256 C |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 450g |