£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
This 8 piece set of circlip pliers contains both internal and external circlip pliers for a wide variety of applications. Each pair of pliers is manufactured from chrome vanadium steel with non-slip grips and an oil hardened finish.
Features and Benefits
• Set contains 8 pliers - both internal and external - to ensure you have the right circlip pliers to hand no matter the application
• Each set of pliers is manufactured from chrome vanadium steel for maximum resilience
• Non-slip handle grips ensure user comfort, grip and control when using
• Each pair of pliers are forged and oil-hardened for additional durability
Contents
• 1 x 44 11 J1 - Circlip Pliers for internal circlips in bore holes (Ø 12 - 25 mm)
• 1 x 44 11 J2 - Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm)
• 1 x 44 21 J11 - Circlip Pliers for internal circlips in bore holes (Ø 12 - 25 mm)
• 1 x 44 21 J21 - Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm)
• 1 x 46 11 A1 - Circlip Pliers for external circlips on shafts (Ø 10 - 25 mm)
• 1 x 46 11 A2 - Circlip Pliers for external circlips on shafts (Ø 19 - 60 mm)
• 1 x 46 21 A11 - Circlip Pliers for external circlips on shafts (Ø 10 - 25 mm)
• 1 x 46 21 A21 - Circlip Pliers for external circlips on shafts (Ø 19 - 60 mm)
Typical Applications
• Automotive
• Engineering
• Agricultural
Standards
• DIN 5256 C
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773077633 |
ECLASS Code | 21040300 |
ESD | No |
Individual or Set | Set |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Straight |
MFR Part No. | 00 20 04 V01 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 8 |
Overall Length | 180 250 300mm |
Standards Met | DIN 5256 C |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |