noscriptKennedy Circlip Pliers, 10-25mm, Internal, High Carbon Steel, 150mm 5586050K | Cromwell Tools

Kennedy

Circlip Pliers, 10-25mm, Internal, High Carbon Steel, 150mm

SKU:

KEN5586050K

MPN:

5586050K

£10.99

Ex VAT

£13.19

Inc VAT

IN STOCK (50+)

    Product Details

    These Sprung Straight JawInternal Circlip Pliers are manufactured from specially selected steels for maximum durability. The dual material grip handle, comprised of a polypropylene core for strength and a soft thermoplastic outer, allows the user to apply the greatest force with the minimum amount of effort. Boasts a double polished head and joint and induction hardened cutting edges. The product is especially suitable for production line environments where repetitive work is undertaken. Available in two various sizes.


    Features and Benefits
    • Produced from quality selected steels for overall resilience and product longevity
    • Handle design allows the user to apply the greatest force with the minimum amount of effort
    • Polypropylene core for strength and durability
    • Thermoplastic outer for non-slip comfort grip
    • Double polished head and joint for an easier tool clean
    • Induction hardened cutting edges allow for precision working
    • Suitable for production line environments where repetitive work is undertaken


    Typical Applications
    • Construction
    • Automotive
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140028418

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Black-Oxide

    Handle Material

    Rubber

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    22mm

    Jaw Material

    High Carbon Steel

    Jaw Opening

    25mm

    Jaw Style

    Internal

    Miniature

    No

    Non Sparking

    Yes

    Number of Pieces

    1

    Overall Length

    150mm

    Type

    Circlip Pliers

    UNSPSC Code

    27112100

    VDE

    No