£13.99
Ex VAT
£16.79
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773040286 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Black Atramentized |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Internal |
MFR Part No. | 44 11 J0 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 140mm |
Special Features | Non-Slip |
Standards Met | DIN 5256 C |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 88g |