£15.49
Ex VAT
£18.59
Inc VAT
2 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Knipex |
Cutting Capacity | 19 to 60 |
EAN | 4003773011286 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Black Atramentized |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | External |
MFR Part No. | 46 11 A2 SB |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 180mm |
Special Features | Solid Tips |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |