£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Product Documents
The external bent circlip pliers, 180mm, offer precision and convenience for handling external circlips in tight spaces. Crafted by Bahco, these pliers ensure durability and reliability for automotive, machinery, and DIY tasks.
Features and Benefits
• Precision handling in tight spaces
• Trusted Bahco brand for durability
• Versatile for automotive, machinery, and DIY tasks
• 180mm length ideal for medium-sized circlips
• Ergonomic design reduces user fatigue
• Chrome-Vanadium steel external circlip pliers
• Conforms to DIN 5254 B
• Finished in black and anti-corrosion treated
• PVC coated handles
• 90 degree offset jaws with forged tips
• Opening spring
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150034505 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Black-Oxide |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 42mm |
Jaw Material | Alloy Steel |
Jaw Opening | 23mm |
Jaw Style | External |
MFR Part No. | B2990 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 180mm |
Standards Met | DIN 5254 B |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |