noscriptKennedy Circlip Pliers, Bent Nose, External, Carbon Steel, 125mm 5586530K | Cromwell Tools

Kennedy

Circlip Pliers, Bent Nose, External, Carbon Steel, 125mm

SKU:

KEN5586530K

MPN:

5586530K

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (50+)

    Product Details

    These external circlip pliers possess a 90° angled jaw to effectively remove and place external circlips. Available in three varying sizes, each pair of pliers is constructed from industrial quality chrome vanadium steel that has been hardened and tempered and has PVC cushion grip handles. Coil sprung to aid operation.


    Features and Benefits
    • Industrial quality chrome vanadium steel construction that has been hardened and tempered for ultimate durability
    • PVC cushion grip handles bolster user comfort, grip and control for accuracy
    • Coil sprung to aid operation and reduce user hand fatigue even with repetitive action
    • Available in three sizes and specifications to suit your requirements


    Typical Applications
    • Engineering
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140118324

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Polished/Black Oxide

    Handle Material

    PVC

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    16.7mm

    Jaw Material

    Carbon Steel

    Jaw Opening

    25mm

    Jaw Style

    External

    Miniature

    No

    Non Sparking

    Yes

    Number of Pieces

    1

    Overall Length

    125mm

    Type

    Circlip Pliers

    UNSPSC Code

    27112100

    VDE

    No