noscriptKennedy Circlip Pliers, External, 19-40mm, High Carbon Steel, 170mm 5586080K | Cromwell Tools

Kennedy

Circlip Pliers, External, 19-40mm, High Carbon Steel, 170mm

SKU:

KEN5586080K

MPN:

5586080K

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (50+)

    Product Details

    This range of Sprung Straight Jaw External Circlip Pliers are manufactured from specially selected steels and complete with a dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort. These handle grips are manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Also boasting a double polished head and joint and induction hardened cutting edges, the pliers are especially suitable for production line environments where repetitive work is undertaken. Available in two sizes.


    Features and Benefits
    • Manufactured from specially selected steels for optimum durability
    • Dual material handle grip bolsters user comfort and control
    • Double polished head and joint ensures precision as well as repelling dirt and grime
    • Induction hardened cutting edges for accurate removal and insertion of circlips
    • Available in two sizes to suit your needs


    Typical Applications
    • Automotive
    • Construction
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140028449

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Black-Oxide

    Handle Material

    Rubber

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    37mm

    Jaw Material

    High Carbon Steel

    Jaw Opening

    40mm

    Jaw Style

    External

    Miniature

    No

    Non Sparking

    Yes

    Number of Pieces

    1

    Overall Length

    170mm

    Type

    Circlip Pliers

    UNSPSC Code

    27112100

    VDE

    No