£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
177A.18
For Circlips® 3 --> 200 mm.
Piano wire tips: high distortion resistance.
Long 10° angled tips for optimum circlip holding.
Identification colour code: saves time.
Grips in anti-slip granite PVC.
NF E 73-130, DIN 5254, ASME B107.500
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148518232180 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Metal |
Jaw Style | External |
MFR Part No. | 177A.18 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 180mm |
Standards Met | ASME B107.500 DIN 5254 NF E 73-130 |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 175g |