£73.99
Ex VAT
£88.79
Inc VAT
Product Details
Product Specification
Manufactured from hardened steel with T-handle screw action for precise control, this circlip tool set is supplied with the tool itself as well as four interchangeable tips. Suitable for internal and external circlips.
Features and Benefits
• Manufactured from hardened steel for maximum durability
• Can be used for removal and insertion of both internal and external circlips
• Supplied with 4 pairs of interchangeable tips
• T-bar handle allows the user to efficiently operate the tool with ease
Contents
• 2.29mm Tip
• 3mm Tip
• 3.91mm Tip
• 4.32mm Tip
• Circlip Tool
Typical Applications
• Engineering
• Construction
• Automotive
Attribute | Value |
---|---|
Brand | Sykes-Pickavant |
EAN | 5012737283002 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Nickle-Plated |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Opening | 4.32mm |
Jaw Style | External Internal |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 380mm |
Special Features | Screw Action |
Standards Met | N/A |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |