£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Designed for working with circlips these Bahco 2800 circlip pliers are made with a durable, anti-corrosion-treated alloy steel for long-lasting reliability. The forged tips allow for precise grip when working on more intricate jobs whilst you'll be sure of a comfortable and reliable grip thanks to the PVC-coated handles.
Features and Benefits
• Pliers without return springs for the handling of internal circlips
• Black anti-corrosion finish to withstand the elements
• High-performance alloy steel construction for durability
• Sure grip from PVC-coated handles
• Straight jaws for precision
• Forged tips for intricate working
Typical Applications
• Workshop
• Domestic
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150034604 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Black-Oxide |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 69mm |
Jaw Material | Alloy Steel |
Jaw Opening | 28mm |
Jaw Style | Smooth |
MFR Part No. | 2800-225 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 225mm |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |