Gedore

Circlip Pliers, Internal, Straight Tips, Chrome Vanadium, 140mm

SKU:

GED5588045F

MPN:

6703320

£20.69

Ex VAT

£24.83

Inc VAT

IN STOCK (24)

    Product Details

    • For retaining rings as per DIN 472, DIN 984, DIN 5256 Form C
    • Straight tips
    • Forged GEDORE chrome-vanadium special hardened and tempered steel
    • Precision machined, oil hardened and annealed
    • Black, with blue dipped handles


    Product Specification
    Attribute
    Value

    Brand

    Gedore

    EAN

    4010886670330

    ECLASS Code

    21040300

    ESD

    No

    Handle Material

    Dipped Super Grip PVC

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    40mm

    Jaw Material

    Chrome Vanadium

    Jaw Opening

    12-25mm

    Jaw Style

    Straight Tips

    MFR Part No.

    6703320

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    140mm

    Special Features

    For internal retaining rings Form C - 12-25mm

    Standards Met

    DIN 472/984

    Type

    Circlip Pliers

    UNSPSC Code

    27112100

    VDE

    No